Beli mixer sound di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Pengaduk Cat
    Mulai

    Rp1.699.900

    KRISBOW Mesin Pengaduk Cat
    atribut:
    • Dimensions (cm): 67.5x34.5x27
    • Input Power (W): 1220
    • Mixer Paddle Size (mm): 120
    • Power (W): 1220
    • Voltage (V): 220
  2. Anker Soundcore Headphone Life Q30
    Mulai

    Rp1.299.900

    Anker Soundcore Headphone Life Q30
    Deskripsi:
    Advanced Noise Cancellation Technology: Maintain your focus with Life Q30’s hybrid active noise cancellation. Dual noise-detecting microphones pick up and filter out up to 95% of low-frequency ambient sound to ensure nothing distracts you from your music.Ultimate Noise Cancellation Experience: Customize Life Q30’s noise cancellation with 3 modes—Transport minimizes airplane engine noise, Outdoor reduces traffic and wind, and Indoor dampens the sound of busy offices with people talking in the background.Hi-Res Music: Hear every detail of your favorite songs thanks to Life Q30’s 40mm drivers. The highly-flexible silk diaphragms reproduce thumping bass and crisp treble that extends up to 40kHz for improved clarity.40-Hour Playtime: Life Q30 active noise cancelling headphones play up to 40 hours of music in noise cancelling mode. Standard mode extends the playtime to 60 hours, while a short 5-minute charge gives you 4 hours of listening.Pressure-Free Comfort: Life Q30 active noise cancelling headphones have ultra-soft protein leather earcups with memory foam padding to fit snugly over your ears. The lightweight build also ensures they’re comfortable for long listening sessions.TCO Certified: For Better Sustainability.
    atribut:
    • Color: Black
    • Play Time (hour): 40
  3. DJI Mavic Air 2S Fly More Combo
    Mulai

    Rp21.999.900

    DJI Mavic Air 2S Fly More Combo
    Deskripsi:
    Menampilkan sensor CMOS 1 inci, fungsi otonom yang bertenaga, dan bodi kompak dengan berat kurang dari 600 g, DJI Air 2S adalah drone terbaik bagi kreator yang sedang bepergian. Bawa pembangkit tenaga udara all-in-one ini ke mana saja untuk mengalami dan merekam dunia Anda dengan detail yang menakjubkan.
    atribut:
    • Color: Grey
    • ISO Range Video: 100-6400 (Auto), 100-12800 (Manual)
    • Image Size (MP): 20
    • Dimensions (mm): 183x253x77
    • Battery Capacity (mAh): 3500
    • Internal Storage (GB): 8
    • Maximum Flight Distance (km): 18.5
    • Maximum Flight Speed (m/s): S Mode:19, N Mode: 15, T Mode:5
    • Maximum Flight Time (minute): 31
    • Maximum Video Bitrate (Mbps): 150
    • Maximum Wind Speed Resistance (m/s): 8.5-10
    • Supported SD Cards: Micro SD Up to 256GB
  4. Epson Printer Colour Multifunction L Series
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Printer Language: ESC/P-R, ESC/P Raster
    • Rated Voltage (V): AC 220-240
    • Scanner Type: Flatbed colour image scanner
  5. Okayo PA Sound System (Speaker)
    Mulai

    Rp10.999.900

    Okayo PA Sound System (Speaker)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  6. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  7. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

  8. Sennheiser Gaming Audio Amplifier for PC and Mac
    Mulai

    Rp9.299.900

    Sennheiser Gaming Audio Amplifier for PC and Mac
    Deskripsi:
    The GSX 1000 is an audio amplifier featuring the Sennheiser Binaural Rendering Engine. The groundbreaking 7.1 Virtual Surround Algorithm was developed to meet the performance needs of professional gamers. The intuitive user interface is provided by an LED touch panel and aluminium volume control ring. Together they provide quick, fingertip control of game sound, without tabbing out of the game to tweak settings. Experience surround sound on a new level on PC or Mac with the GSX 1000!Connector : 3.5 mm headset socket, 3.5 mm microphone socket, 3.5 mm loudspeaker socket, mini-USB socket
    atribut:
    • Total Harmonic Distortion (%): 0.005 THD @ -3dBFS
    • Frequency Response (kHz): Headphones 0 - 48.0
    • Cable Length (m): 1.2
    • Audio Output: Headphone: DC coupled and dual rail power supply
    • USB Standard: USB 2.0 full speed & USB audio 1.0
  9. CF Audio Whole Tone Speaker (Sound System)
    Mulai

    Rp7.099.900

    CF Audio Whole Tone Speaker (Sound System)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  10. CINETREAK Video Switcher
    Mulai

    Rp4.599.900

    CINETREAK Video Switcher
    Deskripsi:
    Full HD LCD Screen Multi-picture monitoringMulti-position PTZ Camera Motion control, Position Call, Color adjustmentBroadcast grade professional camera features, Create a perfect virtual studioLOGO with alpha channelCustom background image supportedOne key video recording, support usb disk storageOne key live broadcast streaming to major network platforms, working 7x24 hours uninterruptedPIP and POP, arbitrary position and sizeUVC to the computer without installation of driverMultifunctional audio adjustmentTwo PGM output, Maximum support 1080P60 ultra HD lossless picture quality5.5” LCD Screen 4 x HDMI inputs 2 x HDMI outputs for PGM, 1 for UVC streaming Film grade chroma keying, logo overlay Inner media library Flexible layers switching FTB and image freezing PTZ Control Local video recording RTMP multi live streaming platform,one key streaming Agilely control with web on PCs and phones
  11. Vention Kabel Audio Aux 6.5mm to 3.5mm Stereo TRS Braided for Mixer
    Mulai

    Rp56.900

    Vention Kabel Audio Aux 6.5mm to 3.5mm Stereo TRS Braided for Mixer
    atribut:
    • AWG: 26AWG
    • Connector Interface: TRS 3.5mm Male to TRS 6.5mm Male
    • Connector Material: Gold-plated
    • Conductor: Tinned Copper
    • Shielding: Aluminium Foil
    • Jacket: PVC+Cotton Braid
    • Shell: Aluminium Alloy
  12. Ika Laboratories Overhead Stirrer RW 20 Digital
    Mulai

    Rp39.999.900

    Ika Laboratories Overhead Stirrer RW 20 Digital
    Deskripsi:
    Stirrer motor RW 20 digital speed range 60-2000 rpm w/o accessories.
    atribut:
    • Dimensions Exsternal (LxWxH) (mm): 88x212x294
  13. CF Audio Wireless Microphone (Mic)
    Mulai

    Rp9.999.900

    CF Audio Wireless Microphone (Mic)
    Deskripsi:
    Wireless microphone.
  14. PROPAN Paint Remover
    Mulai

    Rp40.900

    PROPAN Paint Remover
    Deskripsi:
    PROPAN PAINT REMOVER PPR-730 adalah campuran bahan kimia yang efektif sebagai pengupas cat. PROPAN PAINT REMOVER PPR-730 efektif sebagai pengupas cat dua komponen dan satu komponen, seperti: cat sintetik, enamel, duco, lacquer, baking, printing, politur, cat tembok, PU 2K, acid curing/melamine dan lain-lain.
  15. Kramer 6x2 PoE Audio Matrix
    Mulai

    Rp29.999.900

    Kramer 6x2 PoE Audio Matrix
    Deskripsi:
    DSP−62−AEC is a member of the Kramer XSPerience family of DSP products. DSP−62−AEC is an advanced, professional 6 x 2 audio matrix switcher that includes multi−channel DSP, AEC (Acoustic Echo Cancellation), HDMI de−embedding, and class compliant USB audio interface. The comprehensive and user−friendly graphic interface makes configuring every detail of your audio system intuitive and easy.
    atribut:
    • Input: 4 Stereo (B) 2 HDMI 4K60 4:4:4
    • Output: 1 HDMI 4K60 4:4:4 Ports: -1 USB-B (F)
    • Product Dimensions (WxDxH) (cm): 19.05x5.96x2.74
    • Video Compliance: HDMI and HDCP 2.2
    • Video Max Resolution: 4K@60Hz (4:4:4)
    • Bandwidth Video Max: 18Gbps (6Gbps per graphic channel)
    • Accessories Included: One 2 meter USB 2.0 typeA male to typeB male cable, power adapter, bracket set, rubber feet
    • Current Comsumption (A): 5
    • Current Comsumption (mA): 630
    • Enclosure Cooling: Convection
    • Enclosure Size: DemiTools
    • Enclosure Type: Aluminium
    • Ports Ethernet: 1 On an RJ-45 female connector
    • Ports RS-232: 1 On a 3-pin terminal block
    • Shipping Dimensions (cm): 34.50x16.50x5.20
    • Standards Compliance Safety: CE, FCC
    • User Interface: Power and audio port status LEDs
    • Voltage (V): 12DC
  16. Polytron Professional Active Speaker
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  17. TOA Speaker System 300W
    Mulai

    Rp3.599.900

    TOA Speaker System 300W
    Deskripsi:
    The ZS-HS120B is a 2-way speaker system made of resin, and features a large diameter woofer. It can be installed and used in many different applications with combined use of the supplied accessories and/or the optional mounting brackets.
  18. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
Daftar Harga mixer sound Terbaru March 2026
KRISBOW Mesin Pengaduk CatRp1.699.900
Anker Soundcore Headphone Life Q30Rp1.299.900
DJI Mavic Air 2S Fly More ComboRp21.999.900
Epson Printer Colour Multifunction L SeriesRp2.999.900
Okayo PA Sound System (Speaker)Rp10.999.900
TOA Mixer AmplifierRp1.399.900
Epson ProyektorRp6.399.900
Sennheiser Gaming Audio Amplifier for PC and MacRp9.299.900
CF Audio Whole Tone Speaker (Sound System)Rp7.099.900
CINETREAK Video SwitcherRp4.599.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)